
Storage Tote W/ Lid, 10-7/8 in L x 14-1/2 in W x 10-7/8 in H, Gray, Plastic
Mfr # 25924-GREY
Zoro # G712337545
product price: $11.15
/eaKey Features
Overall Height
10-7/8 in
Overall Length
10-7/8 in
Overall Width
14-1/2 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25924-GREY
Zoro #
G712337545
UPC #
633125225487
Country of Origin
Turkey
Dimensions
Overall Height
10-7/8 in
Overall Length
10-7/8 in
Overall Width
14-1/2 in
Overall L x W x H
10-7/8 in L x 14-1/2 in W x 10-7/8 in H
Details
Material
Plastic
Color
Gray
Item
Storage Tote W/ Lid
Description
Keep any space organized with the Simplify Vinto storage boxes. The nestable and stackable design makes it convenient to store items in a sufficient space saving way. The click tight lid protects items from dust and odors and open handles makes the box easy to transport. The vinto storage boxes are perfect for toys, shoes, linens, seasonal, decor and more!
- •Dimensions: 10.9"x 14.5"x 5.4"
- •Click Tight Lid
- •Stackable
- •2 Open Handles to make Transporting Easy
- •Protects Items from Dust and Odors
- •Perfect for Organizing Your Home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.