Storage Tote W/ Lid, 9-19/25 in L x 6-69/100 in W x 9-19/25 in H, Blue, Plastic

  • Mfr # 25916-WHITE

  • Zoro # G612340416


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Overall Height
9-19/25 in
Overall Length
9-19/25 in
Overall Width
6-69/100 in
Material
Plastic
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25916-WHITE
Zoro #
G612340416
UPC #
633125216768
Country of Origin
Turkey

Dimensions

Overall Height
9-19/25 in
Overall Length
9-19/25 in
Overall Width
6-69/100 in
Overall L x W x H
9-19/25 in L x 6-69/100 in W x 9-19/25 in H

Details

Material
Plastic
Color
Blue
Item
Storage Tote W/ Lid

Description

Keep any space organized with the Simplify Vinto storage boxes. The nest able and stackable design makes it convenient to store items in a sufficient space saving way. The click tight lid protects items from dust and odors and open handles makes the box easy to transport. The vinto storage boxes are perfect for toys, shoes, linens, seasonal, decor and more!


  • •Dimensions: 9.76" x 6.69" x 4.84"
  • •Click Tight Lid
  • •Stackable
  • •2 Open Handles for Easy Transporting
  • •Protects Items from Dust and Odors
  • •Perfect for Organizing Your Home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.