Shop SIMPLY
See all product information
Create Account
10x10x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-10101
- Zoro # G224173143
product price:Â
$
74.99
/pk of 12, $6.25/ea
Key Features
Actual Width
9-3/4 in
Nominal Height
10 in
For Use With (Systems)
HVAC System
Nominal Filter Size
10" x 10" x 1"
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-10101
- Zoro #
- G224173143
- UPC #
- 840440200031
- Country of Origin
- United States
Dimensions
- Actual Width
- 9-3/4 in
- Nominal Height
- 10 in
- Nominal Filter Size
- 10" x 10" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 10 in
- Actual Depth
- 3/4 in
- Actual Height
- 9-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.