10x10x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-10101
- Zoro # G124173076
product price:Â
$
139.99
/pk of 24, $5.83/ea
Free Shipping & Returns
Key Features
Actual Width
9-3/4 in
Air Filter Capacity
High
Nominal Filter Size
10" x 10" x 1"
Performance Rating
Merv 11
Nominal Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-24-10101
- Zoro #
- G124173076
- UPC #
- 840440200048
- Country of Origin
- United States
Dimensions
- Actual Width
- 9-3/4 in
- Nominal Filter Size
- 10" x 10" x 1"
- Nominal Height
- 10 in
- Nominal Width
- 10 in
- Nominal Depth
- 1 in
- Actual Height
- 9-3/4 in
- Actual Depth
- 3/4 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.