10x10x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-10101
- Zoro # G224173129
product price:Â
$
52.99
/pk of 8, $6.62/ea
Key Features
Actual Height
9-3/4 in
Frame or Header Material
Pleated
Performance Rating
Merv 11
Nominal Height
10 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-10101
- Zoro #
- G224173129
- UPC #
- 840440200024
- Country of Origin
- United States
Dimensions
- Actual Height
- 9-3/4 in
- Nominal Height
- 10 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 10" x 10" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 9-3/4 in
- Nominal Width
- 10 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.