10x10x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-10101
- Zoro # G724173070
product price:Â
$
66.99
/pk of 12, $5.58/ea
Key Features
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Air Filter Capacity
High
Nominal Width
10 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-10101
- Zoro #
- G724173070
- UPC #
- 850027110349
- Country of Origin
- United States
Dimensions
- Nominal Width
- 10 in
- Nominal Depth
- 1 in
- Nominal Height
- 10 in
- Actual Height
- 9-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 10" x 10" x 1"
- Actual Width
- 9-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.