10x10x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-10101
- Zoro # G824173093
product price:Â
$
34.99
/pk of 6, $5.83/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Filter Size
10" x 10" x 1"
Actual Width
9-3/4 in
Nominal Height
10 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-10101
- Zoro #
- G824173093
- UPC #
- 810133787118
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 10" x 10" x 1"
- Actual Width
- 9-3/4 in
- Nominal Height
- 10 in
- Actual Depth
- 3/4 in
- Actual Height
- 9-3/4 in
- Nominal Width
- 10 in
- Nominal Depth
- 1 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.