10x16x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-10161
- Zoro # G424172656
product price:Â
$
46.99
/pk of 4, $11.75/ea
Key Features
Air Filter Capacity
High
Nominal Width
10 in
Actual Width
9-3/4 in
Performance Rating
Merv 8
Actual Height
15-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-10161
- Zoro #
- G424172656
- UPC #
- 810133782519
- Country of Origin
- United States
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Width
- 10 in
- Actual Width
- 9-3/4 in
- Actual Height
- 15-3/4 in
- Nominal Filter Size
- 10" x 16" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 16 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.