Shop SIMPLY
See all product information
Create Account
16x27x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16271
- Zoro # G624172920
product price:Â
$
56.99
/pk of 4, $14.25/ea
Key Features
Actual Height
26-3/4 in
Nominal Height
27 in
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-16271
- Zoro #
- G624172920
- UPC #
- 810133783615
- Country of Origin
- United States
Dimensions
- Actual Height
- 26-3/4 in
- Nominal Height
- 27 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 27" x 1"
- Actual Width
- 15-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 16 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.