19.5x21x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-195211
- Zoro # G324173159
product price:Â
$
64.99
/pk of 6, $10.83/ea
Key Features
Nominal Filter Size
19.5" x 21" x 1"
Nominal Height
21 in
Actual Height
21 in
Nominal Width
19-1/2 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-195211
- Zoro #
- G324173159
- UPC #
- 810133786067
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 19.5" x 21" x 1"
- Nominal Height
- 21 in
- Actual Height
- 21 in
- Nominal Width
- 19-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 19-1/2 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.