Shop SIMPLY
See all product information
Create Account
10x20x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-10201
- Zoro # G724172868
product price:Â
$
123.99
/pk of 24, $5.17/ea
Free Shipping & Returns
Key Features
Actual Width
9-3/4 in
Frame or Header Material
Pleated
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Nominal Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-24-10201
- Zoro #
- G724172868
- UPC #
- 810133788054
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Dimensions
- Actual Width
- 9-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 10 in
- Nominal Height
- 20 in
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 10" x 20" x 1"
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.