Shop SIMPLY
See all product information
Create Account
10x20x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-10201
- Zoro # G524172495
product price:Â
$
39.99
/pk of 6, $6.67/ea
Key Features
Actual Depth
3/4 in
Nominal Height
20 in
Nominal Depth
1 in
Actual Height
19-3/4 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-10201
- Zoro #
- G524172495
- UPC #
- 810133787163
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 10" x 20" x 1"
- Nominal Width
- 10 in
- Actual Width
- 9-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.