Shop SIMPLY
See all product information
Create Account
10x20x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-10201
- Zoro # G724173094
product price:Â
$
28.99
/pk of 4, $7.25/ea
Key Features
Performance Rating
Merv 8
Actual Height
19-3/4 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-10201
- Zoro #
- G724173094
- UPC #
- 810133787095
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 10 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 10" x 20" x 1"
- Actual Width
- 9-3/4 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.