Shop SIMPLY
See all product information
Create Account
10x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-10221
- Zoro # G124173045
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Nominal Depth
1 in
Actual Height
21-3/4 in
For Use With (Systems)
HVAC System
Actual Width
9-3/4 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-10221
- Zoro #
- G124173045
- UPC #
- 810133782533
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 21-3/4 in
- Actual Width
- 9-3/4 in
- Nominal Filter Size
- 10" x 22" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 22 in
- Nominal Width
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.