28.5x28.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-2852851
- Zoro # G724173322
product price:Â
$
128.99
/pk of 6, $21.50/ea
Free Shipping & Returns
Key Features
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Nominal Filter Size
28.5" x 28.5" x 1"
Actual Width
28-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-2852851
- Zoro #
- G724173322
- UPC #
- 810133786715
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 28.5" x 28.5" x 1"
- Actual Width
- 28-1/2 in
- Nominal Width
- 28-1/2 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 28-1/2 in
- Nominal Height
- 28-1/2 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.