20x36x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20361
- Zoro # G824172553
product price:Â
$
66.99
/pk of 4, $16.75/ea
Key Features
Nominal Height
36 in
Nominal Depth
1 in
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Nominal Filter Size
20" x 36" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-20361
- Zoro #
- G824172553
- UPC #
- 810091183557
- Country of Origin
- United States
Dimensions
- Nominal Height
- 36 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 20" x 36" x 1"
- Actual Width
- 19-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 35-3/4 in
- Nominal Width
- 20 in
Details
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.