10x24x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-10241
- Zoro # G924173092
product price:Â
$
44.99
/pk of 6, $7.50/ea
Key Features
Actual Height
23-3/4 in
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Actual Depth
3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-10241
- Zoro #
- G924173092
- UPC #
- 810091189740
- Country of Origin
- United States
Dimensions
- Actual Height
- 23-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 10" x 24" x 1"
- Actual Width
- 9-3/4 in
- Nominal Width
- 10 in
- Nominal Height
- 24 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.