Shop SIMPLY
See all product information
Create Account
21.5x25.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-2152551
- Zoro # G624172821
product price:Â
$
81.99
/pk of 6, $13.67/ea
Key Features
Nominal Width
21-1/2 in
Actual Height
25-1/2 in
Performance Rating
Merv 8
Nominal Height
25-1/2 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-2152551
- Zoro #
- G624172821
- UPC #
- 810133786654
- Country of Origin
- United States
Dimensions
- Nominal Width
- 21-1/2 in
- Actual Height
- 25-1/2 in
- Nominal Height
- 25-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 21.5" x 25.5" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 21-1/2 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.