11.25x11.25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-112511251
- Zoro # G024173046
product price:Â
$
47.99
/pk of 4, $12.00/ea
Key Features
Actual Height
11-1/4 in
Actual Width
11-1/4 in
Nominal Height
11-1/4 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-112511251
- Zoro #
- G024173046
- UPC #
- 810091182895
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Actual Height
- 11-1/4 in
- Actual Width
- 11-1/4 in
- Nominal Height
- 11-1/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 11-1/4 in
- Nominal Filter Size
- 11.25" x 11.25" x 1"
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.