12x24x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-12241
- Zoro # G724173049
product price:Â
$
124.99
/pk of 24, $5.21/ea
Free Shipping & Returns
Key Features
Air Filter Capacity
High
Performance Rating
Merv 8
Actual Width
11-3/4 in
Actual Depth
3/4 in
Actual Height
23-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-12241
- Zoro #
- G724173049
- UPC #
- 810133788108
- Country of Origin
- United States
Dimensions
- Actual Width
- 11-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 23-3/4 in
- Nominal Filter Size
- 12" x 24" x 1"
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
- Nominal Width
- 12 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.