Shop SIMPLY
See all product information
Create Account
11.25x23.25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-112523251
- Zoro # G924172835
product price:Â
$
55.99
/pk of 6, $9.33/ea
Key Features
Air Filter Capacity
High
Performance Rating
Merv 8
Actual Depth
3/4 in
Nominal Width
11-1/4 in
Actual Width
11-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-112523251
- Zoro #
- G924172835
- UPC #
- 810133785343
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Width
- 11-1/4 in
- Actual Width
- 11-1/4 in
- Actual Height
- 23-1/4 in
- Nominal Height
- 23-1/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 11.25" x 23.25" x 1"
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.