Shop SIMPLY
See all product information
Create Account
11.25x23.25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-112523251
- Zoro # G024173039
product price:Â
$
41.99
/pk of 4, $10.50/ea
Key Features
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Actual Width
11-1/4 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-112523251
- Zoro #
- G024173039
- UPC #
- 810133782571
- Country of Origin
- United States
Dimensions
- Actual Width
- 11-1/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 23-1/4 in
- Nominal Width
- 11-1/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 11.25" x 23.25" x 1"
- Actual Height
- 23-1/4 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.