14x18x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-14181
- Zoro # G324172893
product price:Â
$
34.99
/pk of 4, $8.75/ea
Key Features
Frame or Header Material
Pleated
Nominal Width
14 in
Actual Depth
3/4 in
Actual Width
13-3/4 in
Nominal Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-14181
- Zoro #
- G324172893
- UPC #
- 810133787491
- Country of Origin
- United States
Dimensions
- Nominal Width
- 14 in
- Actual Depth
- 3/4 in
- Actual Width
- 13-3/4 in
- Nominal Height
- 18 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 14" x 18" x 1"
- Actual Height
- 17-3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.