Shop SIMPLY
See all product information
Create Account
24x24x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-24241
- Zoro # G424172878
product price:Â
$
59.99
/pk of 4, $15.00/ea
Key Features
Nominal Height
24 in
For Use With (Systems)
HVAC System
Actual Height
23-3/4 in
Actual Width
23-3/4 in
Nominal Filter Size
24" x 24" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-04-24241
- Zoro #
- G424172878
- UPC #
- 840440201496
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
Dimensions
- Nominal Height
- 24 in
- Actual Height
- 23-3/4 in
- Actual Width
- 23-3/4 in
- Nominal Filter Size
- 24" x 24" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 24 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.