21.5x26x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-215261
- Zoro # G024172896
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Performance Rating
Merv 8
Nominal Width
21-1/2 in
Actual Height
26 in
Nominal Height
26 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-215261
- Zoro #
- G024172896
- UPC #
- 810133784391
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Width
- 21-1/2 in
- Actual Height
- 26 in
- Nominal Height
- 26 in
- Actual Width
- 21-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 21.5" x 26" x 1"
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.