Shop SIMPLY
See all product information
Create Account
11.5x26.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-1152651
- Zoro # G624173132
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Nominal Filter Size
11.5" x 26.5" x 1"
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Nominal Width
11-1/2 in
Actual Height
26-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-1152651
- Zoro #
- G624173132
- UPC #
- 810133785411
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 11.5" x 26.5" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 11-1/2 in
- Actual Height
- 26-1/2 in
- Actual Depth
- 3/4 in
- Actual Width
- 11-1/2 in
- Nominal Height
- 26-1/2 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.