Shop SIMPLY
See all product information
Create Account
12.5x19.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1251951
- Zoro # G224173044
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Width
12-1/2 in
Nominal Depth
1 in
Frame or Header Material
Pleated
Actual Height
19-1/2 in
Nominal Filter Size
12.5" x 19.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1251951
- Zoro #
- G224173044
- UPC #
- 810133782717
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Dimensions
- Nominal Width
- 12-1/2 in
- Nominal Depth
- 1 in
- Actual Height
- 19-1/2 in
- Nominal Filter Size
- 12.5" x 19.5" x 1"
- Actual Width
- 12-1/2 in
- Actual Depth
- 3/4 in
- Nominal Height
- 19-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.