8x24x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-8241
- Zoro # G124173007
product price:Â
$
61.99
/pk of 6, $10.33/ea
Key Features
Frame or Header Material
Pleated
Air Filter Capacity
High
Actual Height
23-3/4 in
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-8241
- Zoro #
- G124173007
- UPC #
- 810133785206
- Country of Origin
- United States
Dimensions
- Actual Height
- 23-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 7-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 8" x 24" x 1"
- Nominal Height
- 24 in
- Nominal Width
- 8 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.