Shop SIMPLY
See all product information
Create Account
11.75x13.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-11751351
- Zoro # G024173060
product price:Â
$
65.99
/pk of 6, $11.00/ea
Key Features
Actual Height
13-1/2 in
Actual Depth
3/4 in
Nominal Width
11-3/4 in
Actual Width
11-3/4 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-11751351
- Zoro #
- G024173060
- UPC #
- 810133785435
- Country of Origin
- United States
Dimensions
- Actual Height
- 13-1/2 in
- Actual Depth
- 3/4 in
- Nominal Width
- 11-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Filter Size
- 11.75" x 13.5" x 1"
- Nominal Height
- 13-1/2 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.