Shop SIMPLY
See all product information
Create Account
23.5x27.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-2352751
- Zoro # G224173334
product price:Â
$
94.99
/pk of 6, $15.83/ea
Key Features
Nominal Height
27-1/2 in
Nominal Width
23-1/2 in
Actual Width
23-1/2 in
Performance Rating
Merv 8
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-2352751
- Zoro #
- G224173334
- UPC #
- 810133786692
- Country of Origin
- United States
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Dimensions
- Nominal Height
- 27-1/2 in
- Nominal Width
- 23-1/2 in
- Actual Width
- 23-1/2 in
- Nominal Depth
- 1 in
- Actual Height
- 27-1/2 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 23.5" x 27.5" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.