Shop SIMPLY

16x16x1 Merv 11, Pleated Air Filter, High Capacity, 12PK

  • Mfr # S-11-12-16161
  • Zoro # G224172856

product price: 
$
85.99
/pk of 12, $7.17/ea

Key Features

Nominal Depth
1 in
Actual Height
15-3/4 in
Nominal Filter Size
16" x 16" x 1"
Performance Rating
Merv 11
Air Filter Capacity
High
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-11-12-16161
Zoro #
G224172856
UPC #
810133781703
Country of Origin
United States

Dimensions

Nominal Depth
1 in
Actual Height
15-3/4 in
Nominal Filter Size
16" x 16" x 1"
Actual Width
15-3/4 in
Actual Depth
3/4 in
Nominal Height
16 in
Nominal Width
16 in

Details

Performance Rating
Merv 11
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Item
HVAC Air Filter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.