Shop SIMPLY
See all product information
Create Account
11x11x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-11111
- Zoro # G124172468
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Actual Width
10-3/4 in
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Frame or Header Material
Pleated
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-11111
- Zoro #
- G124172468
- UPC #
- 810133782687
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Dimensions
- Actual Width
- 10-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 10-3/4 in
- Nominal Height
- 11 in
- Nominal Filter Size
- 11" x 11" x 1"
- Nominal Width
- 11 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.