Shop SIMPLY
See all product information
Create Account
18.5x18.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1851851
- Zoro # G624172807
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Performance Rating
Merv 8
Frame or Header Material
Pleated
Nominal Width
18-1/2 in
Actual Width
18-1/2 in
Actual Height
18-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1851851
- Zoro #
- G624172807
- UPC #
- 810133783868
- Country of Origin
- United States
Dimensions
- Nominal Width
- 18-1/2 in
- Actual Width
- 18-1/2 in
- Actual Height
- 18-1/2 in
- Nominal Height
- 18-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 18.5" x 18.5" x 1"
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.