Shop SIMPLY
See all product information
Create Account
12.13x19.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-12131951
- Zoro # G624173026
product price:Â
$
73.99
/pk of 6, $12.33/ea
Key Features
Actual Width
12.13 in
Nominal Depth
1 in
Nominal Width
12.13 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-12131951
- Zoro #
- G624173026
- UPC #
- 810133785503
- Country of Origin
- United States
Dimensions
- Actual Width
- 12.13 in
- Nominal Depth
- 1 in
- Nominal Width
- 12.13 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 12.13" x 19.5" x 1"
- Nominal Height
- 19-1/2 in
- Actual Height
- 19-1/2 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.