Shop SIMPLY
See all product information
Create Account
8x14x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-8141
- Zoro # G224172696
product price:Â
$
41.99
/pk of 4, $10.50/ea
Key Features
Nominal Height
14 in
Nominal Depth
1 in
Performance Rating
Merv 8
Air Filter Capacity
High
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-8141
- Zoro #
- G224172696
- UPC #
- 810091182826
- Country of Origin
- United States
Dimensions
- Nominal Height
- 14 in
- Nominal Depth
- 1 in
- Actual Width
- 7-3/4 in
- Nominal Width
- 8 in
- Actual Height
- 13-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 8" x 14" x 1"
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.