Shop SIMPLY
See all product information
Create Account
19.5x29.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1952951
- Zoro # G324173234
product price:Â
$
61.99
/pk of 4, $15.50/ea
Key Features
Nominal Filter Size
19.5" x 29.5" x 1"
Frame or Header Material
Pleated
For Use With (Systems)
HVAC System
Actual Height
29-1/2 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1952951
- Zoro #
- G324173234
- UPC #
- 810133784063
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Dimensions
- Nominal Filter Size
- 19.5" x 29.5" x 1"
- Actual Height
- 29-1/2 in
- Nominal Depth
- 1 in
- Actual Width
- 19-1/2 in
- Nominal Width
- 19-1/2 in
- Actual Depth
- 3/4 in
- Nominal Height
- 29-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.