16x20x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-16201
- Zoro # G924172644
product price:Â
$
45.99
/pk of 6, $7.67/ea
Key Features
Nominal Width
16 in
Frame or Header Material
Pleated
Actual Height
19-3/4 in
Actual Width
15-3/4 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-16201
- Zoro #
- G924172644
- UPC #
- 810091189795
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Actual Height
- 19-3/4 in
- Actual Width
- 15-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 20" x 1"
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.