14x25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-14251
- Zoro # G024172667
product price:Â
$
29.99
/pk of 4, $7.50/ea
Key Features
Nominal Filter Size
14" x 25" x 1"
Actual Depth
3/4 in
Frame or Header Material
Pleated
Nominal Width
14 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-14251
- Zoro #
- G024172667
- UPC #
- 810091189979
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14" x 25" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
- Actual Height
- 24-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Height
- 25 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.