Shop SIMPLY
See all product information
Create Account
12.75x21x2 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-1275212
- Zoro # G724172561
product price:Â
$
75.99
/pk 6, $12.67/ea
Key Features
Nominal Filter Size
12.75" x 21" x 2"
Nominal Depth
2 in
Nominal Width
12-3/4 in
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-1275212
- Zoro #
- G724172561
- UPC #
- 810133785534
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 12.75" x 21" x 2"
- Nominal Depth
- 2 in
- Nominal Width
- 12-3/4 in
- Nominal Height
- 21 in
- Actual Depth
- 1-3/4 in
- Actual Height
- 20-1/2 in
- Actual Width
- 12-1/4 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8