16x24x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-16241
- Zoro # G324172619
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Nominal Depth
1 in
Actual Height
23-3/4 in
Nominal Width
16 in
Nominal Filter Size
16" x 24" x 1"
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-16241
- Zoro #
- G324172619
- UPC #
- 810091184141
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 23-3/4 in
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 24" x 1"
- Actual Width
- 15-3/4 in
- Nominal Height
- 24 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.