12x12x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-12121
- Zoro # G724173087
product price:Â
$
119.99
/pk of 24, $5.00/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Nominal Width
12 in
Air Filter Capacity
High
Actual Height
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-12121
- Zoro #
- G724173087
- UPC #
- 810133788085
- Country of Origin
- United States
Dimensions
- Nominal Width
- 12 in
- Actual Height
- 11-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 12 in
- Nominal Filter Size
- 12" x 12" x 1"
- Actual Width
- 11-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.