12x12x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-12121
- Zoro # G624173118
product price:Â
$
32.99
/pk of 6, $5.50/ea
Key Features
Frame or Header Material
Pleated
Nominal Depth
1 in
Performance Rating
Merv 8
Actual Height
11-3/4 in
Actual Width
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-12121
- Zoro #
- G624173118
- UPC #
- 810133787125
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 11-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Height
- 12 in
- Nominal Width
- 12 in
- Nominal Filter Size
- 12" x 12" x 1"
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.