12x12x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-12121
- Zoro # G124172482
product price:Â
$
42.99
/pk of 8, $5.37/ea
Key Features
Performance Rating
Merv 8
Frame or Header Material
Pleated
Actual Width
11-3/4 in
Nominal Height
12 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-12121
- Zoro #
- G124172482
- UPC #
- 810133787613
- Country of Origin
- United States
Dimensions
- Actual Width
- 11-3/4 in
- Nominal Height
- 12 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 12" x 12" x 1"
- Actual Height
- 11-3/4 in
- Nominal Width
- 12 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.