Shop SIMPLY
See all product information
Create Account
12x14x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-12141
- Zoro # G824172676
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
For Use With (Systems)
HVAC System
Actual Height
13-3/4 in
Nominal Width
12 in
Nominal Depth
1 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-12141
- Zoro #
- G824172676
- UPC #
- 810133782779
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Dimensions
- Actual Height
- 13-3/4 in
- Nominal Width
- 12 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 12" x 14" x 1"
- Nominal Height
- 14 in
- Actual Depth
- 3/4 in
- Actual Width
- 11-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.