22x37x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-22371
- Zoro # G824172812
product price:Â
$
62.99
/pk of 4, $15.75/ea
Key Features
Frame or Header Material
Pleated
Nominal Filter Size
22" x 37" x 1"
For Use With (Systems)
HVAC System
Actual Width
21-3/4 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-22371
- Zoro #
- G824172812
- UPC #
- 810133784520
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Dimensions
- Nominal Filter Size
- 22" x 37" x 1"
- Actual Width
- 21-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 36-3/4 in
- Nominal Height
- 37 in
- Nominal Depth
- 1 in
- Nominal Width
- 22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.