12x16x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-12161
- Zoro # G924172934
product price:Â
$
55.99
/pk of 6, $9.33/ea
Key Features
Nominal Height
16 in
Nominal Depth
1 in
Air Filter Capacity
High
Actual Depth
3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-12161
- Zoro #
- G924172934
- UPC #
- 810133785459
- Country of Origin
- United States
Dimensions
- Nominal Height
- 16 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Width
- 11-3/4 in
- Actual Height
- 15-3/4 in
- Nominal Filter Size
- 12" x 16" x 1"
- Nominal Width
- 12 in
Details
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.