Shop SIMPLY
See all product information
Create Account
16x16x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-16161
- Zoro # G324172657
product price:Â
$
39.75
/pk of 4, $9.94/ea
Key Features
Nominal Depth
1 in
Actual Height
15-3/4 in
Frame or Header Material
Pleated
Actual Width
15-3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-16161
- Zoro #
- G324172657
- UPC #
- 840440200758
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 15-3/4 in
- Actual Width
- 15-3/4 in
- Nominal Filter Size
- 16" x 16" x 1"
- Nominal Height
- 16 in
- Nominal Width
- 16 in
- Actual Depth
- 3/4 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.