Shop SIMPLY
See all product information
Create Account
18x20x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-18201
- Zoro # G024173084
product price:Â
$
43.99
/pk of 4, $11.00/ea
Key Features
Actual Depth
3/4 in
Nominal Height
20 in
Performance Rating
Merv 13
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-18201
- Zoro #
- G024173084
- UPC #
- 810133786883
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Actual Height
- 19.81 in
- Actual Width
- 17.81 in
- Nominal Filter Size
- 18" x 20" x 1"
- Nominal Width
- 18 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.