12x18x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-12181
- Zoro # G724172622
product price:Â
$
46.99
/pk of 6, $7.83/ea
Key Features
Air Filter Capacity
High
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Actual Height
17-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-12181
- Zoro #
- G724172622
- UPC #
- 810091189818
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 17-3/4 in
- Nominal Width
- 12 in
- Actual Depth
- 3/4 in
- Actual Width
- 11-3/4 in
- Nominal Filter Size
- 12" x 18" x 1"
- Nominal Height
- 18 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.