Shop SIMPLY
See all product information
Create Account
13.5x29.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1352951
- Zoro # G024172698
product price:Â
$
58.99
/pk of 4, $14.75/ea
Key Features
Frame or Header Material
Pleated
Performance Rating
Merv 8
Actual Depth
3/4 in
Air Filter Capacity
High
Nominal Width
13-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1352951
- Zoro #
- G024172698
- UPC #
- 810133782977
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Width
- 13-1/2 in
- Nominal Height
- 29-1/2 in
- Actual Width
- 13-1/2 in
- Actual Height
- 29-1/2 in
- Nominal Filter Size
- 13.5" x 29.5" x 1"
- Nominal Depth
- 1 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.